Shop All 3-Phase AC Motors
Marathon Motors
Inverter Duty
Mfr # 145THTR16032
Zoro # G111934901
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Non-Ventilated
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 145THTR16032
- Zoro # G111934901
- UPC # 722856025012
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 15/16 in |
Shaft Dia. | 7/8 in |
Overall Length | 16 1/16 in |
Shaft Length | 2 1/8 in |
Description
Inverter Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET B40 5L430 VBelt 58 x 43 Industrial Fan Blower FHP and HVAC and Lawn Mower (OTB40-0072)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THP-N-1100)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6316 2RS C3)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (SA25-1A060)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15950)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFN16045)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15525)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5327)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00156ET3E143TC-W22)
- Marathon Motors General Purpose AC Motors