Shop All Hazardous Location Motors
Marathon Motors
Hazardous Location Motor, 2 HP, 6.0/3.0A
Mfr # 145TTGN16034
Zoro # G7409039
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 145TTGN16034
- Zoro # G7409039
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 7/8 in |
Lead Length | 12 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 13 1/16 in |
Overall Length | 15 3/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Face, NEMA Design A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- CAMOZZI Male Connector, 1/8 OD X 10-32 Unf (6512 02-32)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15537)
- MARATHON MOTORS HazLoc, 1/3 HP, 1725 RPM, 208-230/460V (056T17E5309)
- MARATHON MOTORS Hazardous Location Motor, 1-1/2 HP (056T17G15601)
- MARATHON MOTORS IEEE 841 Motor, 3-Ph, TEFC, 15 HP, T2B (254THFCD9026)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/3 HP, T3B (056T11G15515)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15550)
- Marathon Motors Hazardous Location Motors