Shop All Capacitor-Start & Capacitor-Run AC Motors
This Product is Discontinued
Marathon Motors
GP Motor, Cap-Start/Cap-Run, Dripproof, 3HP (Discontinued)
Mfr # 5KCR48TN8062
Zoro # G6070355
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 3
- RPM Range 3,001-3,600
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KCR48TN8062
- Zoro # G6070355
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 in |
Overall Length | 13 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 29.4/14.7 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.