Shop All AC Cooling Tower Motors
Marathon Motors
General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame
Mfr # 213TTFCD6070
Zoro # G6574808
product price: $1,043.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2
- Nameplate RPM 1,765
- Frame 213T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TTFCD6070
- Zoro # G6574808
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Overall Length | 19 5/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 1/8 in |
Shaft Length | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.2/9.6 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- NACHI Snap Ring, WRE110 (WRE110)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- BAILEY HYDRAULICS Seal Kit Cylinders 3 Bore, 1.75 Rod Diameter, 3000 PSI, 216800 (216802)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame (213TTFBD6027)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- Marathon Motors Definite Purpose Motors