Shop All AC Cooling Tower Motors
Marathon Motors
General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame
Mfr # 213TTFBD6027
Zoro # G6543238
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2
- Nameplate RPM 1,765
- Frame 213T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 213TTFBD6027
- Zoro # G6543238
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Overall Length | 18 3/4 in |
Shaft Length | 3 3/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 15 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 20.8-19.6/9.8 A, 213T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300K)
- MIDWEST FASTENER 1/4" OD Steel Hose Clamps 35PK (70201)
- DODGE Bushing 120472 Sf X 2-Kw (120472)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- Marathon Motors AC Cooling Tower Motors