Shop All AC Cooling Tower Motors
Marathon Motors
General Purpose Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 208-230/460V AC, 213T Frame
Mfr # 213TTFBD6080
Zoro # G6528370
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- Nameplate RPM 1,175
- Frame 213T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 213TTFBD6080
- Zoro # G6528370
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Overall Length | 18 3/4 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 15 3/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 9.2-8.8/4.4 A, 213T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- FIELD TUFF Hydraulic Reservoir 5 Gallon (FTF-05GOR)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 20'' Long x 6 Ribs Wide - 200J6 (200J6)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame (213TTFBD6027)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- Marathon Motors AC Cooling Tower Motors