Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 5K42GN4619
Zoro # G211930346
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/2
- Voltage 230/460V
- Frame 56C
- Motor Thermal Protection Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5K42GN4619
- Zoro # G211930346
- UPC # 722856068309
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/16 in |
Length Less Shaft | 9 5/8 in |
Overall Length | 11 11/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V, Full Load Amps 2.2 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation Reversible, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FP-04FP (5000-08-04)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 56in PL, T112 (560H150)
- DIXON K Series Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x FNPT, Buna-N Seal/S (6KF6)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- MARATHON MOTORS Marathon Motors, G581, 056T17F5321, 1/2-1/3HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TEFC (G581)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15680)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- MARATHON MOTORS Permanent Split Capacitor Motor, 1/3 HP, 48Y Frame, 115V AC Voltage, 1,075 Nameplate RPM (048A11T201)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3301)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- Marathon Motors General Purpose AC Motors