Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 145TTDR16352
Zoro # G211930131
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- Motor Mounting Type Rigid Base
- HP 2
- Voltage 230/460V
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 145TTDR16352
- Zoro # G211930131
- UPC # 722856004604
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | Not available |
Shaft Length | 2 1/4 in |
Overall Length | 13 1/2 in |
Manufacturers Warranty Length | Not available |
Length Less Shaft | 11 3/16 in |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V, Full Load Amps 3.0 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI BSPp Female-BSPt Male Adapter, R1/4 X G1/4 (2520 1/4-1/4)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- CAMOZZI #6440 04-02, Male Run Tee Swivel, 1/4" OD X 1/8" NPT (6440 04-02)
- BERLISS 40mm x 90mm x 23mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6308-2RS BERLISS)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 80 Frame, 230/460V AC Voltage, 1,690 Nameplate RPM (80T17FH5326)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 182T Frame, 115/230V AC Voltage, 1,165 Nameplate RPM (182TCDW17084)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (056T17W99021)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- Marathon Motors 3-Phase AC Motors