Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 145TTDR16349
Zoro # G111930002
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- Motor Mounting Type Rigid Base
- HP 2
- Voltage 230/460V
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 145TTDR16349
- Zoro # G111930002
- UPC # 722856012517
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 1/2 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 3/16 in |
Manufacturers Warranty Length | Not available |
Bolt Circle Dia. | Not available |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V, Full Load Amps 3.0 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX128)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1770 Nameplate RPM (213TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6026)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00236ET3E56C-S)
- Marathon Motors General Purpose AC Motors