Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 145TTDR16348
Zoro # G411930023
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- Motor Mounting Type Rigid Base
- HP 1 1/2
- Voltage 230/460V
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 145TTDR16348
- Zoro # G411930023
- UPC # 722856012494
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | Not available |
Length Less Shaft | 10 11/16 in |
Overall Length | 13 in |
Bolt Circle Dia. | Not available |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V, Full Load Amps 2.2 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 50 Hz; 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- PRECISION TWIST DRILL Tapping Fluids, Thread cutting oil, 1 Gallon, Color: Amber (1910503)
- DAYTON BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (6L267)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (182TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (184TTDBD6076)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T)
- Marathon Motors General Purpose AC Motors