Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 143TTDR16052
Zoro # G211930230
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- Motor Mounting Type Rigid Base
- HP 1
- Voltage 230/460V
- Frame 143T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 143TTDR16052
- Zoro # G211930230
- UPC # 722856012470
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 13 in |
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | Not available |
Length Less Shaft | 10 11/16 in |
Bolt Circle Dia. | Not available |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V, Full Load Amps 1.5 A, 143T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrant, Aerosol, 13oz. (KS132C)
- EATON Soft Starter, 240A, 3 Phase (S811+T24N3S)
- AMI BEARINGS -SINGLE ROW BALL BEARING - 1 NORMAL NARROW WIDTH SET SCREW BEARING INSERT (B5-16)
- MAIN FILTER Hydraulic Filter, replaces GENIE 60857, Pressure Line, 5 micron, Outside-In (MF0060487)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6027)
- MARATHON MOTORS Marathon Motors, K004A, 1 HP, 1800RPM, 208-230/460V, 3PH, 56 FR, DP (K004A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFCD6026)
- MARATHON MOTORS Marathon Motors, G580, 056T17T5305, 1/3-1/4HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TENV (G580)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15680)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (VEM31155)
- Marathon Motors 3-Phase AC Motors