Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 056T17F15946
Zoro # G911930318
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Bolt-On Base
- HP 1 1/2
- Voltage 575V AC
- Frame 56HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T17F15946
- Zoro # G911930318
- UPC # 691720115183
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 7/16 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.3 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation Reversible, Motor Mounting Type Bolt-On Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- MILTON INDUSTRIES 1/4" Male Body T-Style (S-786)
- WEG Power Factor Correction Capacitor, 15.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD150V53C4-N)
- NTN NTN 6203LLU/16, RadialDeep Groove Ball Bearing 16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU/16)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6070)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage (056B34F5328)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63C Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5402)
- MARATHON MOTORS Marathon Motors Centrifugal Pump Motor, K222, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP (K222)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- Marathon Motors 3-Phase AC Motors