Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 056T17DRR70016A1
Zoro # G911929572
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- Motor Mounting Type Rigid Base
- HP 1 1/2
- Voltage 230/460V
- Frame 56HZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T17DRR70016A1
- Zoro # G911929572
- UPC # 722856204578
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | Not available |
Length Less Shaft | 12 1/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 14 3/8 in |
Manufacturers Warranty Length | Not available |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V, Full Load Amps 2.2 A, 56HZ Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 50 Hz; 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- DAYTON AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3VU39)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- CROSBY Lubricant, Clear, Aerosol Spray, 12 Oz. (1039004)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6529)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (182TTFCD6076)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15950)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15542)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 208-230/460V Voltage, 1770 Nameplate RPM (XT3074T)
- Marathon Motors 3-Phase AC Motors