Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 056B17DRR70062A2
Zoro # G011929717
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- Motor Mounting Type Rigid Base
- HP 2
- Voltage 115/230V
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056B17DRR70062A2
- Zoro # G011929717
- UPC # 786674076588
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 12 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 14 1/2 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V, Full Load Amps 17.6/8.8 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 NR JEM)
- CONTINENTAL CONTITECH B38 Wrapped V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (B38)
- D&D 122 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB118)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (2N863)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (145TTTN16628)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15646)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (184TTDBD6001)
- MARATHON 0.75 Hp General Purpose Motor, 3 Phase, 900 Rpm (H181)
- Marathon Motors General Purpose AC Motors