Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 056B17DRK70009A2
Zoro # G911929756
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application General Application
- Weight 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056B17DRK70009A2
- Zoro # G911929756
- UPC # 786674077189
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | General Purpose Motor |
Motor Application | General Application |
Weight | 25 lb |
Description
General Purpose Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs (A68/4L700)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 14 # of Teeth (60BS14H X 3/4)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 KWY:1/2X1/4)
- BESTORQ Aftermarket replacement for 71991 SNAPPER 381450HBVE Belt for Eng. To Deck, 4LK600 (4LK600)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5508)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6029)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15909)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 80 Frame, 230/460V AC Voltage, 1,690 Nameplate RPM (80T17FH5326)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH63)
- Marathon Motors 3-Phase AC Motors