Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 056B17DRK70006A3
Zoro # G011929847
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Voltage 115/230V
- Motor Application General Application
- Standards CE Approved, CSA Certified, Meets or Exceeds NEMA Service Factors, UL Listed Component Listing
- NEMA Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056B17DRK70006A3
- Zoro # G011929847
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | General Purpose Motor |
HP | 3/4 |
Voltage | 115/230V |
Motor Application | General Application |
Standards | CE Approved, CSA Certified, Meets or Exceeds NEMA Service Factors, UL Listed Component Listing |
NEMA Design | B |
Duty Cycle | Continuous |
Full Load Amps | 6.2/3.1 A |
Motor Bearings | Ball |
Usable @ 208V | No |
Hz | 60 Hz |
Usable @ 200V | No |
Part Winding Start Capable | Yes |
Weight | 38 lb |
Phase | Single |
Description
General Purpose Motor, Single Phase, 3/4 HP, Voltage 115/230V, Full Load Amps 6.2/3.1 A, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Duty Cycle Continuous, NEMA Design B, Part Winding Start Capable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl (GRP-95-089)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear (20013602)
- BROWNING FHP CI H Bore Sheaves, #2AK61H (2AK61H)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (184TTDBD6076)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,552 Nameplate RPM (254TTDBD6001)
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15677)
- MARATHON MOTORS 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (364TTFCD6036)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN73)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (324TTFCD6026)
- Marathon Motors General Purpose AC Motors