Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 056B17DRC70010A1
Zoro # G411929669
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- HP 2
- Voltage 115/208-230V AC
- Frame 56C
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 056B17DRC70010A1
- Zoro # G411929669
- UPC # 722856204295
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 14 5/16 in |
Length Less Shaft | 12 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 16.0/8.7 to 8.0 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation CCW, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- FERNCO EXPANSION COUPLNG 4"" (PXJ-4)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (324TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15851)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 30 HP, 286TS Frame, 460V AC Voltage, 3,550 Nameplate RPM (286TSTFCD6501)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6070)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15646)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- Marathon Motors General Purpose AC Motors