Shop All 3-Phase AC Motors
Marathon Motors
General Purpose
Mfr # 056B11DRR70002A1
Zoro # G211929692
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Motor Application General Application
- Motor Shaft Rotation CCW/CW
- Motor Shaft Design Keyed
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056B11DRR70002A1
- Zoro # G211929692
- UPC # 691720112977
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 14 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 12 1/8 in |
Details
Item | General Purpose Motor |
Motor Thermal Protection | None |
Motor Application | General Application |
Motor Shaft Rotation | CCW/CW |
Motor Shaft Design | Keyed |
Phase | Single |
Weight | 47.5 lb |
Description
General Purpose Motor, Single Phase, Motor Thermal Protection None, Motor Shaft Rotation CCW/CW, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- EAGLE Blue PVC Discharge Hose, 1.5"x 50 ft. (A008-0246-1650)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B612BB553A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (182TTDBD6076)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (324TTFCD6026)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- Marathon Motors General Purpose AC Motors