Shop All AC Farm Duty Motors
Marathon Motors
Farm Duty Motor, 3-Phase, 1 1/2 HP, 380/460V AC, 1,725/1,425 Nameplate RPM, 56C Frame
Mfr # 5K49NN4052T
Zoro # G500722836
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 380/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5K49NN4052T
- Zoro # G500722836
- UPC # 722856028525
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 6 3/16 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 10 3/16 in |
Description
Farm Duty Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725/1,425, No. of Speeds 2, Voltage 380/460V AC, Full Load Amps 2.4 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi (VS-380)
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115V AC, 1,725 Nameplate RPM, 56 Frame (5KH42GN0337)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM (5KCP49UN9837S)
- MARATHON MOTORS Crop Dryer Motor, Capacitor-Start/Run, 3 HP, 230V AC, 3,510 Nameplate RPM, 145TZ Frame (145TBDR5309)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH33JNA500S)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- Marathon Motors AC Farm Duty Motors