Shop All AC Farm Duty Motors
Marathon Motors
Farm Duty
Mfr # 056B17FRN40002A1
Zoro # G911931339
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Induction Run
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056B17FRN40002A1
- Zoro # G911931339
- UPC # 722856068606
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 14 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 13 1/16 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Induction Run, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 9.6/4.8 A, 56NY Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Round Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L460 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (5L460)
- D&D 72" Outside Length, 3/8" Top Width, 1 Ribs (3L720)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5VMR5)
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- MARATHON MOTORS Crop Dryer Motor, Capacitor-Start/Run, 3 HP, 230V AC, 3,510 Nameplate RPM, 145TZ Frame (145TBDR5309)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (5KH42JN0328S)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM (5KCP49UN9838S)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48 Frame (5KH32FN3122S)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4, 1/12 HP, 115V AC, 1,725/1,140 Nameplate RPM (048S17T366)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K994)
- Marathon Motors AC Farm Duty Motors