Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 5KH49SN3046
Zoro # G611931189
original price:
$911.99
9% off
new price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/4
- RPM Range 0-1,000
- Nameplate RPM 850
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH49SN3046
- Zoro # G611931189
- UPC # 722856039521
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 6 3/8 in |
Overall Length | 12 in |
Length Less Shaft | 10 1/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/4 HP, 850 Nameplate RPM, Voltage 115V AC, 6.9 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Length Less Shaft 10 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MICRO SWITCH Limit Switch, 2NC/2NO, Explosion-Proof (LSXYAB4L)
- DAYTON Roof Cap, 6 " Duct Size, Aluminum (45PE69)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R081)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- CARRIER Motor, 1 HP, 200-230/460V, 1140 rpm, 56 Hz (HD52VE214)
- INTERNATIONAL ENVIRONMENTAL Relay Board SPST x 3, 24V, 10A (71481103)
- EMERSON FLOW CONTROLS Bfk-084S 1/2"Swl Bi-Flow Filter Drier (043327)
- INTERNATIONAL ENVIRONMENTAL Blower Wheel, 9" x 7", 1/2" Bore, CW (70005119)
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- Marathon Motors Blower Motors and Parts