Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 5KH48UN6074
Zoro # G211931145
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH48UN6074
- Zoro # G211931145
- UPC # 722856041340
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 12 11/16 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 2 15/16 in |
Shaft Length | 2 1/4 in |
Body Dia. | 6 3/8 in |
Length Less Shaft | 10 7/16 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/2 HP, 1,140 Nameplate RPM, Voltage 115V AC, 9.0 A Full Load Amps, 60 Hz Hz, Single Phase, 56CZ Frame, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Length Less Shaft 10 7/16 in, Overall Length 12 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Duct Key Damper 6In (GV0752)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- DAYTON Damper, Backdraft (4HX72)
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 16"x25"x2" (116-700-008)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- DANFOSS Control 6"/108Low 100/465H SPDT Mr (060-5249)
- AMANA MENUMASTER Electronic Limiter (59002133)
- CARRIER Blower Wheel (LA22LA094)
- CARRIER Low Pressure Transducer (00PPG000030700A)
- CARRIER Motor, 3/4 HP, 460V, 1-Phase, 1025 rpm (14B0006N05)
- AAON MTR 11230V1750 ECM GENTEQ (V36190)
- Marathon Motors Blower Motors and Parts