Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 5KH39QN5525
Zoro # G112190467
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH39QN5525
- Zoro # G112190467
- UPC # 722856003485
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 8 15/16 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 7 7/16 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/4 HP, 1,725 Nameplate RPM, Voltage 115V AC, 5.1 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Length Less Shaft 7 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-608Z, 600 Series Single Row Deep Groove Ball Bearing, 608Z (608Z)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (194179.00)
- POWERDRIVE Split Taper Bushing, Series Q1, 3/4 In (Q1 X 3/4)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- Marathon Motors Direct Drive Blower Motors