Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 5KH38SNA731T
Zoro # G411931136
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/2-1/6
- RPM Range 1,701-1,800
- Nameplate RPM 1,725/1,140
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH38SNA731T
- Zoro # G411931136
- UPC # 722856040268
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 11 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 2 in |
Length Less Shaft | 9 7/16 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/2-1/6 HP, 1,725/1,140 Nameplate RPM, Voltage 115V AC, 4.8 A; 7.8 A Full Load Amps, 60 Hz Hz, Single Phase, 56Z Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 2, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 1/2in, 2Way, N/C, 24V (VT2222G13A020)
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- DAYTON 42" Tubeaxial Fan (166210A)
- WHYNTER 50 Pint Portable Dehumidifier with Builtin Pump in White (RPD-506EWP)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- TORNADO Aluminum Wand, 1-1/2 In x 4 In (90286)
- DANFOSS Valve 3/8"Tr6 Txv R-22 3.5-4 Ton Kit (067L5858)
- DAYTON Blower Wheel, For Use With 4C118 (202-09-3227)
- CARRIER Fan Blade, 26" dia., 1/2" Bore, CW (LA680613)
- DANFOSS Tes 12 Thermostatic Element (067B3347)
- INTERNATIONAL ENVIRONMENTAL Blower Wheel (70005122)
- Marathon Motors Blower Motors and Parts