Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 5KH37PN33
Zoro # G712190485
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/4-1/12
- RPM Range 1,701-1,800
- Nameplate RPM 1,725/1,140
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH37PN33
- Zoro # G712190485
- UPC # 722856039507
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 10 11/16 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 13/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/4-1/12 HP, 1,725/1,140 Nameplate RPM, Voltage 115V AC, 2.7 A; 4.2 A Full Load Amps, 60 Hz Hz, Single Phase, 48Z Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 2, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Drain Valve, 48" (81-0128)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX06-103D1)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- MARATHON MOTORS GP Motor, 15 HP, 3,550 RPM, 230/460V, 160M (TCA0111AE211GAA009)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, Band (6710)
- Marathon Motors Direct Drive Blower Motors