Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 5KH35MN56X
Zoro # G012190376
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/3
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH35MN56X
- Zoro # G012190376
- UPC # 722856040503
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 10 7/8 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1/3 HP, 1,725 Nameplate RPM, Voltage 115V AC, 5.9 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-03-11)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1072)
- ENERPAC Simplex Hose Ind Grade 10 Ft 25 ID (HA10)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 100 feet Kit with 1/4 Inch Brass (S) Coupler & Plug (HU14-100H44BS)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2ACR)
- Marathon Motors Direct Drive Blower Motors