Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 5KH35JN121X
Zoro # G112190375
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/3
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH35JN121X
- Zoro # G112190375
- UPC # 722856041326
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Bolt Circle Dia. | 3 1/4 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 1/4 in |
Shaft Length | 2 1/4 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/3 HP, 1,725 Nameplate RPM, Voltage 115V AC, 6.6 A Full Load Amps, 60 Hz Hz, Single Phase, 56CZ Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Position Vertical/Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 8 in, Overall Length 10 1/4 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DIXIE 405-10103 MOTOR (405-10103 MOTOR)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT7)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- Marathon Motors 1-Phase Blower Motors