Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T8O5304
Zoro # G111931153
original price:
$953.99
9% off
new price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 0-1,000
- Nameplate RPM 850
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T8O5304
- Zoro # G111931153
- UPC # 722856038500
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 12 in |
Overall Length | 17 1/16 in |
Body Dia. | 6 1/2 in |
Shaft Dia. | 5/8 in |
Shaft Length | 5 1/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56Y Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 5 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 850, HVAC/R, 60 Hz, Full Load Amps 2.1 A, Ins. Class H, Motor Service Factor 1, Motor Bearings Ball, Overall Length 17 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Single Pack Igniter (0130F00008S)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 24"x24"x12" (112-610-001)
- GEC Global Industrial 30in Portable Evaporative Cooler, Direct Drive, 3 Speed, 26 Gal. Capacity (293131)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- CARRIER TXV, 2 tons, 3/8 x FLR (EA36YD121)
- CARRIER Motor, 1/4 HP, 208-230V, 1-Phase (HC39GE208)
- EMERSON FLOW CONTROLS Coil Conduit AMC-120, 18" (057598)
- GOODMAN 0131G00093S Motor, Id Blower (0131G00093)
- DAYTON Blower Wheel, For Use With 2C940 (602-08-4001)
- CARRIER Electric Heat Kit, 20kW, 1-Phase, Fused (KFCEH3201F20)
- Marathon Motors Blower Motors and Parts