Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T8O15532
Zoro # G911931124
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 0-1,000
- Nameplate RPM 710/850
- Voltage 200-230/460; 190/380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T8O15532
- Zoro # G911931124
- UPC # 722856065995
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 11 15/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5 11/16 in |
Shaft Length | 5 1/16 in |
Overall Length | 17 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 200-230/460; 190/380, Motor Shaft Rotation CW/CCW, 56Z Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 5 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 710/850, General Application, 50/60 Hz, Full Load Amps 5.3 A, Ins. Class H, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 25x25x2 High Capacity Pleated Air Filter, MERV 11 (102-500-050)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 60 CFM, 120V (BBA14-112SET-00)
- DAYTON Shutter Assembly (502G24)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- CARRIER Logic Board (CESO110031-00)
- MARATHON 1/3 Hp Single Phase Hvac/R Motor, 1 Phase, 1800 Rpm, H218 (H218)
- FIELD CONTROLS Swgii-4Hdrmk Stainless Steel Fan (SWGII-4HDR)
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- DANFOSS Valve 3/8"Tr6 Txv R22 4Ton (067L5856)
- CARRIER Motor, 460V, 3-Phase, 1 HP, 1140 rpm (HD52AZ461)
- Marathon Motors Blower Motors and Parts