Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T85ORR40004A2
Zoro # G711931133
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 0-1,000
- Nameplate RPM 850
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T85ORR40004A2
- Zoro # G711931133
- UPC # 786674076137
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 14 1/16 in |
Body Dia. | 6 1/2 in |
Shaft Length | 6 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 1/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 850, HVAC/R, 60 Hz, Full Load Amps 2.6 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 14 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. (65570)
- CADET 60" Electric Baseboard Heater, White, 937/1250W, 208/240V (5F1250W)
- KOCH FILTER Final Filter, MERV11, NH, 24"x24"x6" (110-714-009)
- DAYTON Fan Pulley (931047)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- CARRIER Motor, 208-230/460V, 3-Phase, 850 rpm (HD56AE460)
- LENNOX Blowerrelay 3Pdt 24V, Le43H88 (43H88)
- DANFOSS Coil, 24Vdc 18Watt Dinspade Bb Coil (018F7397)
- A.O. SMITH 9006114205 Kit Blower Motor (9006114205)
- DAYTON Bearing Support with Bearing (VTSYTS159BSCWG)
- WHITE-RODGERS 50M56U-801 Lennox Furnace (50M56U-801)
- Marathon Motors Blower Motors and Parts