Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T85ORR40003A2
Zoro # G511931142
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 0-1,000
- Nameplate RPM 850
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T85ORR40003A2
- Zoro # G511931142
- UPC # 786674076113
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/2 in |
Length Less Shaft | 9 13/16 in |
Shaft Length | 6 in |
Overall Length | 15 13/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 850, HVAC/R, 60 Hz, Full Load Amps 2.0 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 15 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 9.5, Antique Brass, Brass (SPH408-A)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- EMPIRE COMFORT SYSTEMS Natural Pilot Orifice (R2893)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- EATON CUTLER-HAMMER Contactor, 120V Starter (A200M0CAC)
- INTERNATIONAL ENVIRONMENTAL Relay, 30A N/O, 3A N/C, 24V DPDT (70665406)
- NORDFAB Hose Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W x 4" L x (8040401966)
- DANFOSS Valve 3/8"X1/2" Tua Inteq Txv R404A (068U2285)
- PORTACOOL Motor Control, Jetstream 240 Series (PARCTLJ24000)
- NORDFAB Hose Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 4" L x (8040401970)
- Marathon Motors Blower Motors and Parts