Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T85ORO40004A2
Zoro # G311931113
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 0-1,000
- Nameplate RPM 230/460
- Voltage 230/460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T85ORO40004A2
- Zoro # G311931113
- UPC # 786674076601
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 6 5/8 in |
Shaft Length | 6 1/16 in |
Length Less Shaft | 12 5/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 18 3/8 in |
Details
Item | Condenser Fan Motor |
Motor Design | 3-Phase |
HP | 1 |
RPM Range | 0-1,000 |
Nameplate RPM | 230/460 |
Voltage | 230/460 |
Frame | 56FR |
Phase | Three |
Motor Enclosure Design | Open Air-Over |
Motor Application | HVAC/R |
Voltage Compatibility | 230V AC, 460V AC |
Motor Mounting Position | Vertical Shaft Up |
Application | Condenser Fan |
Motor Bearings | Ball |
No. of Speeds | 1 |
Motor Shaft Design | Flat |
Max. Ambient Temp. | 60 Degrees C |
Motor Thermal Protection | Auto |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 230/460, 56FR Frame, Motor Enclosure Design Open Air-Over, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 230/460, HVAC/R, Motor Bearings Ball, Overall Length 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Replacement Float Valve for Global Evaporative Coolers (MI2601R-FV)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FB14X30_4)
- RANCO Refrigeration Hose, 18" (1290132-A18)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- CARRIER Motor, 1/4 HP, 460V, 3-Phase, 1100 rpm (HC39GE480)
- NORDFAB Hose Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x (8040401992)
- AAON MTR HEATWHEEL ERC13 THRU 30 (R29330)
- FEBI Rad Fan/Motor, 31012 (31012)
- DANFOSS Coil, 110-120Vac Conduit 18" (018F4112)
- Marathon Motors Blower Motors and Parts