Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T17D5349
Zoro # G911931100
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 10 1/2, 2
- RPM Range 1,701-1,800
- Nameplate RPM 1,725/1,425
- Voltage 208-230/460V AC; 190/380-415V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T17D5349
- Zoro # G911931100
- UPC # 722856040763
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 6 3/8 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 10 7/16 in |
Overall Length | 12 3/8 in |
Shaft Dia. | 5/8 in |
Description
Direct Drive Blower Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 10 1/2, 2 HP, 1,725/1,425 Nameplate RPM, Voltage 208-230/460V AC; 190/380-415V AC, 3.1 A Full Load Amps, 60/50 Hz Hz, Three Phase, 56 Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX165-DD050EC)
- WHITE-RODGERS Dryer Gas Valve, NG/LP (25M01A100)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- CARRIER VAV Controller (37HS900005)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- DANFOSS Valve 1/4"X1/2" 04 Tub Txv R134A (068U2030)
- CONBRACO INDUSTRIES Majorrepairkit 1/4, 3/8, 1/2"38S (38-003-01)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- AMANA Control Board (PCBBF112S)
- ICM CONTROLS 275C Fan Blower Control (ICM275C)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- Marathon Motors Blower Motors and Parts