Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 056T17D5347
Zoro # G512190449
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1, 3/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725/1,425
- Voltage 208-230/460V AC; 190/380-415V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T17D5347
- Zoro # G512190449
- UPC # 722856040749
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 3/8 in |
Length Less Shaft | 9 7/16 in |
Overall Length | 11 3/8 in |
Shaft Length | 1 15/16 in |
Description
Direct Drive Blower Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1, 3/4 HP, 1,725/1,425 Nameplate RPM, Voltage 208-230/460V AC; 190/380-415V AC, 1.8 A Full Load Amps, 60/50 Hz Hz, Three Phase, 56 Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- SKF Double Row Ball Bearings (5209H)
- MARATHON MOTORS Hzrdus Loc Mtr, SplitPhase, TEFC, 1/3HP, T3B (056S17G15501)
- DYNABRADE Collet Body (01435)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- Marathon Motors Direct Drive Blower Motors