Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 056T17D2119
Zoro # G712190393
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T17D2119
- Zoro # G712190393
- UPC # 722856040817
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Overall Length | 11 in |
Shaft Length | 2 in |
Length Less Shaft | 9 in |
Shaft Dia. | 5/8 in |
Description
Direct Drive Blower Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 3/4 HP, 1,725 Nameplate RPM, Voltage 575V AC, 3.1 A Full Load Amps, 60 Hz Hz, Three Phase, 56 Frame, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Length Less Shaft 9 in, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- TRU-FLATE AIR COUPLER I/M 3/8""FNPT (13537)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- MILTON INDUSTRIES PLUG HI FLO V-STYLE 3/8" MNPT BRASS (MI762)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- Marathon Motors Direct Drive Blower Motors