Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 056T17D2104
Zoro # G712190379
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1/3, 1/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725/1,425
- Voltage 208-230/460V AC; 190/380-415V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T17D2104
- Zoro # G712190379
- UPC # 722856040695
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 2 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 in |
Overall Length | 10 in |
Description
Direct Drive Blower Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/3, 1/4 HP, 1,725/1,425 Nameplate RPM, Voltage 208-230/460V AC; 190/380-415V AC, 1.5 to 1.6/0.80 A; 1.6/0.80 A Full Load Amps, 60/50 Hz Hz, Three Phase, 56Z Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3000 Interchange Enerpac Ball Coupling, 3/8-18 Nominal, MNPT, Steel, Domestic (3TM3)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710 (B22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- D&D 932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA932)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 56Z (2911)
- Marathon Motors 1-Phase Blower Motors