Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40013A2
Zoro # G811931026
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40013A2
- Zoro # G811931026
- UPC # 786674076175
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 6 in |
Length Less Shaft | 6 5/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 5/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 2 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 2.8 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 12 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (5W904)
- YORK Gas Valve, 24V, 3.5", 11" WC, 1/2" (S1-7956-336P)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- GLOBAL INDUSTRIAL 1500/1000W Portable Heater With Adjustable Thermostat, Steel, 120V, Black (246099)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- COPELAND Capacitor, 88-106Mfd 330V Start (914-0036-03)
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- CARRIER Flue Hood Kit (50HJ441618)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/5 HP, 277V (70021547)
- FIELD CONTROLS Combustion Air System for Oil 3.5 GPH Or Gas 450,000 BTU (CAS-34U)
- COPELAND Fan Motor Kit 1550Rpm (950-0264-03)
- Marathon Motors Blower Motors and Parts