Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40012A2
Zoro # G811931002
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40012A2
- Zoro # G811931002
- UPC # 786674076144
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 9 13/16 in |
Overall Length | 15 13/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 9/16 in |
Shaft Length | 6 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 2.3 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 15 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- GOODMAN Ptac Wall Sleeve (PWHK01G70)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10XL)
- KOCH FILTER 18x22x2 Standard Capacity Pleated Filter, MERV 8 (102-042-028)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- IEC 15HP, 115127V FAN COIL MOTOR (E020-70021520)
- BROAN Blower Assembly (97009796)
- DRAINVIEW PRODUCTS Auto Drain 3/8" 30/150 (NE-87-W)
- FASCO Fan and Blower Motor, 3/8 in Shaft Dia. (D310)
- DAYTON Blower Wheel (VTSYZ1010IWG)
- TORNADO Impact Filter (98593)
- Marathon Motors Blower Motors and Parts