Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40011A2
Zoro # G511931043
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40011A2
- Zoro # G511931043
- UPC # 786674076120
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 6 in |
Body Dia. | 6 5/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 17 7/8 in |
Length Less Shaft | 11 7/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 1.7 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 17 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 13 (11C872)
- SUNTOP 4 Ft Rainforest Green Ridge Cap, 5PK (193377)
- BELIMO V-Bolt Crankarm Kit (KH-AFB)
- FASCO Motor, 1.4 HP, 208/230V, 1625 rpm (D783)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- DANFOSS Solenoid Coil, 24V, 60Hz, 12.0W (018F6815)
- CARRIER Thermostat, User Interface (ZONECC0USI01B)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/5 HP, 277V (70021547)
- IEC CONN LEADLESS MOTOR YELLOW (E037-90031229)
- IEC 115HP, 277V FAN COIL MOTOR (E020-70556309)
- TORNADO Carbon Brush (11251)
- Marathon Motors Blower Motors and Parts