Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40009A2
Zoro # G111931023
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40009A2
- Zoro # G111931023
- UPC # 786674076090
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 17 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 6 in |
Length Less Shaft | 11 7/8 in |
Body Dia. | 6 5/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1/2 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 2.7 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 17 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AA-18C)
- CARRIER Circuit Board (HK50AA051)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- A.O. SMITH Century Fan and Blower, 1-1/2 HP, 1725 RPM, 115/208-230V, OAO (RB1154AV1)
- DAYTON Inlet Cone (609-11-7001-5)
- AAON Motor Speed Control 240VAC (ASM02907)
- INTERNATIONAL ENVIRONMENTAL Blower Wheel, 9" x 7", 1/2" Bore, CW (70005119)
- GREENHECK COMBUSTION/INDUCER FAN 115V (463426)
- LENNOX MTRFAN 13 HP 2501250 RPM CCW (16V46)
- Marathon Motors Blower Motors and Parts