Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40008A2
Zoro # G911930998
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3/4
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40008A2
- Zoro # G911930998
- UPC # 786674076199
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 6 in |
Overall Length | 15 7/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/8 in |
Length Less Shaft | 9 7/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 3/4 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 3.2/1.6 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Electronic Control Kit (62601011)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- GC VALVES Solenoid Valve 3/4" Nc 0/100N.Water 120V (S201GF02C5EG5)
- DAYTON Motor (3970003400)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- MARATHON 0.50 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B608 (B608)
- TORNADO Carbon Brush, 115V (11486)
- MOTORCRAFT Motor W/O Drive, Mm1033 (MM1033)
- CARRIER Motor, 1/6 HP, 208-230V, 1-Phase, 1100 rpm (14B0002N01)
- DAYTON Shaft and Bearing Kit, Use With 4C131 (4C131SBK)
- CARRIER Motor, 1/10 HP, 1100 rpm, 208/230 (HC33GE233)
- Marathon Motors Blower Motors and Parts