Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40007A2
Zoro # G911931087
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3/4
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40007A2
- Zoro # G911931087
- UPC # 786674076106
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 6 5/8 in |
Shaft Length | 6 in |
Overall Length | 15 7/8 in |
Length Less Shaft | 9 7/8 in |
Shaft Dia. | 5/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 3/4 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 3.2/1.6 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- ROBERTSHAW 11-291 5' Sections Of 1/8" (11-291)
- LEADING EDGE Motor Speed Control, 120V, 12A (12012)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- DANFOSS Compressor Starting Device 120V (117U4060)
- CARRIER Sensor Module (HK50ZT001)
- CARRIER Blower Housing Kit (338106-755-CBP)
- RAYPAK 007414F Blower Comb Air Rthand (007414F)
- CARRIER Condenser Fan Motor (HC39GE460)
- DANFOSS Valve 3/8"Tr6 Txv R-22 3.5-4 Ton Kit (067L5858)
- Marathon Motors Blower Motors and Parts