Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40005A2
Zoro # G811931057
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140/940
- Voltage 230/460; 190/380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40005A2
- Zoro # G811931057
- UPC # 786674076168
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 10 3/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 16 3/8 in |
Shaft Length | 6 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 230/460; 190/380, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140/940, HVAC/R, 60 Hz, Full Load Amps 6.4 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (911)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- SELKIRK ANCHOR PLATE 6"" 6T-AP (206400)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- CARRIER VAV Controller (37HS900005)
- DAYTON Bearing Support with Bearing (VTSYT97LBSG)
- FASCO Fan and Blower Motor, 5/16 in Shaft Dia. (D374)
- DAYTON Blower Wheel, For Use With 1C791 (802-06-3001)
- CARRIER Replacement Bearing (KT61DZ060)
- MARATHON 1/3 Hp Single Phase Hvac/R Motor, 1 Phase, 1800 Rpm, H218 (H218)
- Marathon Motors Blower Motors and Parts