Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40004A2
Zoro # G211930995
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140/950
- Voltage 230/460; 190/380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40004A2
- Zoro # G211930995
- UPC # 786674076267
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 6 5/8 in |
Shaft Length | 6 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 3/8 in |
Overall Length | 16 3/8 in |
Stud Size | 10-32 |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 230/460; 190/380, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140/950, HVAC/R, 60 Hz, Full Load Amps 6.0 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- HONEYWELL HOME AQUASTAT, SPDT SWITCH, 100-240F, ADJ DIFF 5 (L6008A1192)
- SIMPLE SPACES Simple Spaces LTFG-W18 Fireplace Grate, 5-Bar (LTFG-W18)
- HONEYWELL NORTH North® Combination Gas and Vapor Cartridges, 75SCP100L, 2/Pk (75SCP100L)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- CARRIER Transformer, 75VA, 200-230/460V Primary (HT01BD236)
- CARRIER Inducer Motor with Mounting Bracket (HC30CL461)
- GOODMAN D6723311S Blower Wheel, Srvc (D6723311S)
- AAON MTR 114601100 GENTEQ ECM (V83050)
- CARRIER TXV, 2 tons, 3/8 x FLR (EA36YD121)
- CONBRACO INDUSTRIES Valve 3/4" 75 972,000Btu Relief Vlv (10-418-15)
- Marathon Motors Blower Motors and Parts