Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11ORR40002A2
Zoro # G911931056
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140/950
- Voltage 230/460; 190/380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11ORR40002A2
- Zoro # G911931056
- UPC # 786674076151
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 18 in |
Length Less Shaft | 12 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/8 in |
Shaft Length | 6 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 230/460; 190/380, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140/950, HVAC/R, 60 Hz, Full Load Amps 6.0 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Stand Fan with Remote, 16 Inches, Black (BFSR16B)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- AIR HANDLER 16" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W100)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- DAYTON Shaft and Bearing Kit, Use With 4C131 (4C131SBK)
- INTERNATIONAL ENVIRONMENTAL Actuator, 24V, N/C, 2 Position (71159943)
- CARRIER Strainer (KH11HH066)
- STENS Mini Laminate Sprocket Nose Bar 079-3817 For 3/8 Lp Pitch .043 14" (079-3816)
- CARRIER Crankcase Heater, 480V, 125W, 73" Leads (06DA660076)
- CARRIER Filter Drier Unidirectional (KH42ME060)
- Marathon Motors Blower Motors and Parts