Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11O5309
Zoro # G811931040
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11O5309
- Zoro # G811931040
- UPC # 722856038494
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 6 7/16 in |
Stud Size | 10-32 |
Length Less Shaft | 11 5/8 in |
Shaft Length | 5 1/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 16 11/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 2 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56Z Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 5 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 2.7 A, Ins. Class H, Motor Service Factor 1, Motor Bearings Ball, Overall Length 16 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS N/O Aux ContActuator Kit 2 (49AB20)
- HEIL QUAKER /ICP 1184414 Pressure Switch (1184414)
- SUPCO Neg. Pressure Trap, 1.25" x 1.25", Clr (NPC114H)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- DANFOSS Valve 3/8"In.1.5M Cap, Ts2 Flare Txv (068Z3414)
- EMERSON FLOW CONTROLS Ps1-X5K 90"-450" High Contrl (099027)
- INTERNATIONAL ENVIRONMENTAL Relay Board SPST x 3, 24V, 10A (71481103)
- A.O. SMITH Century 89, 5" Shaded Pole Fan Coil Motor - 1050 RPM 115 Volts (89)
- A.O. SMITH Century RAL1024, Double Shaft 1625 RPM 115 Volts 1/4 HP (RAL1024)
- Marathon Motors Blower Motors and Parts