Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11O5308
Zoro # G611931011
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11O5308
- Zoro # G611931011
- UPC # 722856038470
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 5/8 in |
Stud Size | 10-32 |
Length Less Shaft | 10 in |
Overall Length | 15 1/16 in |
Body Dia. | 6 7/16 in |
Shaft Length | 5 1/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56Y Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 5 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 2.1 A, Ins. Class H, Motor Service Factor 1, Motor Bearings Ball, Overall Length 15 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- IMPERIAL MFG FURNACE REDUCER 6""X3"" (GV1749)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x30"x1" (284-160-300)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- EATON CUTLER-HAMMER Relay 3P 32A 1N/O 1N/C Overloadrelay (C306DN3B)
- AAON WHEEL PLNM 270 0613W14B119B (R88750)
- DANFOSS Belt Type 75W 460V Crnkcse Htr (120Z0464)
- VEMO Rad Fan/Motor, V15-01-1814 (V15-01-1814)
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- EMERSON FLOW CONTROLS Ack-8 Check Valve 1/2" Odf (064987)
- Marathon Motors Blower Motors and Parts