Shop All Blower Motors and Parts
Marathon Motors
Fan&Blower
Mfr # 056T11O15511
Zoro # G211931060
original price:
$738.99
10% off
new price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3/4
- RPM Range 1,101-1,200
- Nameplate RPM 1,170/960
- Voltage 208-230/460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11O15511
- Zoro # G211931060
- UPC # 722856038241
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 9 1/8 in |
Overall Length | 14 3/16 in |
Body Dia. | 6 1/2 in |
Stud Size | 10-32 |
Shaft Length | 5 1/16 in |
Shaft Dia. | 5/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 3/4 HP, No. of Speeds 1, Voltage 208-230/460, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 5 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,170/960, HVAC/R, 50/60 Hz, Full Load Amps 1.5 A, Ins. Class H, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 14 in. Air-Tite Take-Off (ATTO14)
- PARKER Filter, Replace Core (PCX-48)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5300-027)
- SIEMENS Air Velocity Sensor, White (QVM62.1)
- MARATHON MOTORS Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP (D149)
- DANFOSS Ev220B N/C 1/2 Solenoid Vlv (032U1252)
- DANFOSS Starting Relay (117U6009)
- DAYTON Replacement Wheel (52R991)
- CARRIER Motor, 1/8 HP, 208-240V, 1-Phase, 1300 rpm (14B0024N01)
- HOFFMAN Gasketcover Gasket Ft 3/4-1 1/4" (604030)
- NORDFAB Hose Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 4" L x (8040401970)
- Marathon Motors Blower Motors and Parts