Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 056C34D2104
Zoro # G012190482
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3/4
- RPM Range 3,001-3,600
- Nameplate RPM 3,450
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056C34D2104
- Zoro # G012190482
- UPC # 722856041685
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 5 11/16 in |
Length Less Shaft | 8 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 1/16 in |
Overall Length | 10 15/16 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 3/4 HP, 3,450 Nameplate RPM, Voltage 115/208-230V AC, 9.8/4.8 to 4.9 A Full Load Amps, 60 Hz Hz, Single Phase, 56C Frame, Motor Service Factor 1.5, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 8 7/8 in, Overall Length 10 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Water Filter Assembly (19-0096)
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204-2NSE9NR (6204-2NSE9NR)
- PIX Belt, C, 7/8 x 106 in. OC (C102)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- U.S. MOTORS US Motors 1864, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1864)
- Marathon Motors 1-Phase Blower Motors