Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 056C34D2099
Zoro # G612190486
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,450
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056C34D2099
- Zoro # G612190486
- UPC # 722856041678
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 5 11/16 in |
Overall Length | 10 11/16 in |
Length Less Shaft | 8 5/8 in |
Shaft Length | 2 1/16 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1/2 HP, 3,450 Nameplate RPM, Voltage 115/208-230V AC, 7.4/3.5 to 3.7 A Full Load Amps, 60 Hz Hz, Single Phase, 56C Frame, Motor Service Factor 1.6, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Manual, Motor Shaft Rotation CCW, Length Less Shaft 8 5/8 in, Overall Length 10 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-SCAH-012-FF, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 0.75 in Bore Dia. (064110)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-303)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 gal. (105-1210)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X016, 48A178O153, 1/2HP, 1625RPM, 115V, 1PH, 48Y FR, OPAO (X016)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- Marathon Motors 1-Phase Blower Motors